Rubber Entrance Mat, Black, 3ft. x 6ft.

WEARWELL| Zoro #: G0578392| Mfr #: 227

$101.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578392 Mfr #: 227
Mat Shape: RectangleAntimicrobial: No
Brake Fluid Resistant: NoLegend: No Legend
Indoor/Outdoor: OutdoorItem: Entrance Mat
Scrape/Dry: ScrapeEdges: Beveled
Color: BlackMat Surface Material: Rubber
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Rubber
Oil Resistant: NoFire Resistant/Fire Retardant: Fire Resistant
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLength: 6 ft.
Width: 3 ft.Thickness: 7/16"
Edges: BeveledMat Surface Pattern: Ribbed
Country of Origin (subject to change): Mexico

Product Description

Entrance Mat, Black, Width 3 ft., Length 6 ft., Mat Shape Rectangle, Outdoor, Mat Surface Pattern Ribbed, Mat Surface Material Rubber, Mat Backing Material Rubber, Thickness 7/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Fire Resistant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape

Product Reviews

Save 15%. Sign up for Z-mail.