Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Switchboard Runner 3 ft. W x 75 ft. L, 1/4" Vinyl

  • Zoro #: G0912849
  • Mfr #: 702
$1,856.34
  • Mat Electrical Resistance: Non-Conductive
  • Max. Use Voltage: 17,000V AC
  • Item: Switchboard Runner
See full product details
This item ships free.

Wearwell #702 Specifications

  • Zoro #: G0912849
  • Mfr #: 702
Mat Electrical Resistance: Non-Conductive Max. Use Voltage: 17,000V AC
Item: Switchboard Runner Standards: ASTM D178 Class 2, Type II
Mat Width: 3 ft Mat Surface Pattern: Corrugated
Antimicrobial: No Width: 3 ft.
Mat Surface Material: Vinyl Oil Resistant: No
Length: 75 ft. Mat Thickness: 1/4 in
Mat Length: 75 ft Mat Color: Black
Antifatigue: No Color: Black
Fire Resistant/Fire Retardant: Fire Resistant Thickness: 1/4"
Mat Backing Material: Vinyl Brake Fluid Resistant: No
Material: Vinyl Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Switchboard Mat, Black, Mat Surface Pattern Corrugated, Max. Use Voltage 17,000VAC, Width 3 ft., Length 75 ft., Mat Surface Material Vinyl, Mat Backing Material Vinyl, Thickness 1/4 In., Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Fire Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Antifatigue No

Reviews of Wearwell #702