KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tacky Mat, White, 18 x 36 In, PK4

WEARWELL| Zoro #: G2096245| Mfr #: 095

$78.78 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Sheets Remaining Indicator: Numbered
Sheet Material: Polyethylene Film
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096245 Mfr #: 095
Width: 18"Sheets Remaining Indicator: Numbered
Sheet Material: Polyethylene FilmBrake Fluid Resistant: No
Color: WhiteMat Electrical Resistance: Electrical Properties Not Tested
Sheet Thickness: 0.3970mmLength: 36"
Number of Sheets per Mat: 30Item: Disposable Tacky Mat
Overall Thickness: 3.18mmAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantOil Resistant: No
Country of Origin (subject to change): Korea, Republic of

Description

Disposable Tacky Mat, White, Width 18 In., Length 36 In., Sheet Thickness 0.3970mm, Sheet Material Polyethylene Film, Number of Sheets per Mat 30, Sheets Remaining Indicator Numbered, Overall Thickness 3.18mm, No, No, Not Fire Resistant or Retardant, Electrical Properties Not Tested, No, Package Quantity 4

Reviews