Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid Transfer Tank, L-Shape, 110 gal.

  • Zoro #: G4053357
  • Mfr #: 360-3-02
Weather Guard Liquid Transfer Tank, L-Shape, 110 gal. 360-3-02
Weather Guard Liquid Transfer Tank, L-Shape, 110 gal. 360-3-02
$899.56
  • Overall Depth: 37 1/2 in
  • Item: Liquid Transfer Tank
  • For Use With: Full Size Trucks
See full product details
This item ships free.

Weather Guard #360-3-02 Specifications

  • Zoro #: G4053357
  • Mfr #: 360-3-02
Overall Depth: 37 1/2 in Item: Liquid Transfer Tank
For Use With: Full Size Trucks Dimension D: 7 3/4 in
Color: White Dimension C: 37 1/2 in
Overall Height: 27 in Capacity: 110 gal
Overall Width: 49 in Base Height: 7 3/4 in
Shape: L-Shape Includes: Vented Filter Cap
Material: 14 Gauge Steel Mounting Style: Bolts To Truck Bed
Dimension A: 49 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water tanks have tons of applications, mainly in residential, commercial, industrial and agricultural industries. Here is some additional information about Weather Guard Liquid Transfer Tank. Material: 14 Gauge Steel, Color: White.

Reviews of Weather Guard #360-3-02