Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Truck Box, Chest, Aluminum, 62"W, Silver, 13.1 cu. ft.

  • Zoro #: G3933867
  • Mfr #: 664-0-01
$741.00
  • Promotion Restriction: Not eligible for promotion
  • Includes: (2) keys
  • Locking System: Automotive Rotary
See full product details
This item ships free.

Weather Guard #664-0-01 Specifications

  • Zoro #: G3933867
  • Mfr #: 664-0-01
Promotion Restriction: Not eligible for promotion Includes: (2) keys
Locking System: Automotive Rotary Latch Mechanism: Push Button
Overall Height: 19 1/4 in Overall Depth: 20 1/4 in
Lid Type: Non-Adjustable Lid Style: Single
Lid Hinge: Yes Gauge: 16
Overall Width: 62 in Weather Resistant: Yes
Body Material: Aluminum Storage Capacity: 13.1 cu ft
Mounting Type: Chest Color: Clear
Features: Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection Item: Truck Box Chest
Mounting Style: Bolt-on Cover Material: Aluminum
Height: 19-1/4" Width: 20"
Finish: Powder-Coated Length: 62"
Capacity: 13.1 cu. ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our underbody truck boxes save room and feature a rain channel design to protect from moisture and road dirt. Here is some additional information about this Truck Box Chest : COLOR: Silver, MOUNTING TYPE: Chest, OVERALL WIDTH: 62"

Reviews of Weather Guard #664-0-01