Shop Alternate Products
This Product is Discontinued
Weather Guard
Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.1 cu. ft. (Discontinued)
Mfr # 123-0-01
Zoro # G4041773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-1/4"
- Color Clear
- Body Material Aluminum
- Finish Powder-Coated