Weather Guard
Truck Rack Cab Protector, Steel, Black
- Zoro #: G6757985
- Mfr #: 1058-52-01
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $289.99
Weather Guard #1058-52-01 Specifications
- Zoro #: G6757985
- Mfr #: 1058-52-01
- Material: Steel
- Color: Black
- Item: Truck Rack Cab Protector
- Product Type: Truck Rack Cab Protector
- Load Capacity: 0 lb.
- Country of Origin (subject to change): China
Description
Truck Rack Cab Protector, Steel Material, Black Color, No Drill Installation, For Use With Compact Pickups
Reviews of Weather Guard #1058-52-01
Explore more
- Weather Guard Truck Rack Cab Protector, Steel, Black 1059-52-01
- Garlock Safety Systems Maintenance Hole Guardrail System 427-001-001
- Wirecrafters Handrail, 3 ft., 6" Tube Rail, Yellow HR4C
- Midwest Air Technologies Corner Post Kit6' 328648C
- Vestil Drop-In Style Guard Rail 10 Ft Gray Semi Gloss GR-F2R-DI-10-GYSG
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F2R-BO-10-BK
- Petersen Mfg. 120" x 120" Security Barrier, Concrete JBSE120 - 10'
- Vestil Bolt-On Style Guard Rail 2 Ft Galvanized GR-F3R-BO-2-YL
- Sentry Column Protector, Yellow, 8inLx8inW, LLDPE CS2442-8S FE
- Calpipe Security Bollards Bollard, Removble, 3", Flat, Stainless Steel SSR03040-F
- Vestil Steel Pipe Safety Bollard - Yellow BOL-48-2
- Weather Guard Warehouse Safety Guards & Protectors