KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weather Station, 2.4 GHz Wireless

WEATHERHAWK| Zoro #: G1781726| Mfr #: 240

$2388.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: PC Monitor
Relative Humidity Range: 10 to 100%
Special Features: 2.4 GHz Wireless Can Transmit Data up to One Quarter Mile, On Board Microprocessor and Spread Spectrum Radio Transciever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781726 Mfr #: 240
Display: PC MonitorRelative Humidity Range: 10 to 100%
Special Features: 2.4 GHz Wireless Can Transmit Data up to One Quarter Mile, On Board Microprocessor and Spread Spectrum Radio TranscieverSolar Radiation Sensor: Yes
Wind Velocity: 1.75 mph Starting ThresholdBarometric Pressure: 4.43 to 33.96 InHg
Heat Index: YesWind Chill: Yes
Power Source: On Board Rechargeable 0.8 AH Lead Acid BatteryRain Fall: 0 to 7.75"
Temp. Range (C): -40 to 50 DegreesItem: Weather Station w/Anemometer
Includes: Software with Storage of 32,000 Data Points, Battery, On Board Microprocessor and Spread Spectrum Radio TranscieverTemp. Range (F): -40 to 122 Degrees
Country of Origin (subject to change): United States

Description

Weather Station w/Anemometer, -40 to 122 Degrees Temp. Range (F), Relative Humidity Range 10 to 100 Percent, Wind Velocity 1.75 mph Starting Threshold, Rain Fall 0 to 7.75 In., Special Features 2.4 GHz Wireless Can Transmit Data up to One Quarter Mile, On Board Microprocessor and Spread Spectrum Radio Transciever, -40 to 50 Degrees Temp. Range (C), Wind Chill Yes, Heat Index Yes, Barometric Pressure 4.43 to 33.96 InHg, Solar Radiation Sensor Yes, Display PC Monitor

Restrictions and Compliance

*3: Hazardous material

Reviews