BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Weather Station, MHz Wireless

WEATHERHAWK| Zoro #: G0871044| Mfr #: 916

$2447.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: PC MonitorWind Velocity: 1.75 mph Starting ThresholdIncludes: Software with Storage of 32,000 Data Points, Battery, On Board Microprocessor and Spread Spectrum Radio Transciever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871044 Mfr #: 916
Display: PC MonitorWind Velocity: 1.75 mph Starting Threshold
Includes: Software with Storage of 32,000 Data Points, Battery, On Board Microprocessor and Spread Spectrum Radio TranscieverPower Source: On Board Rechargeable 0.8 AH Lead Acid Battery
Temp. Range (C): -40 to 50 DegreesBarometric Pressure: 4.43 to 33.96 InHg
Special Features: MHz Wireless Can Transmit Data up to One Half MileRain Fall: 0 to 7.75"
Wind Chill: YesSolar Radiation Sensor: Yes
Item: Weather Station w/AnemometerTemp. Range (F): -40 to 122 Degrees
Heat Index: YesRelative Humidity Range: 10 to 100%
Country of Origin (subject to change): United States

Description

Weather Station w/Anemometer, -40 to 122 Degrees Temp. Range (F), Relative Humidity Range 10 to 100 Percent, Wind Velocity 1.75 mph Starting Threshold, Rain Fall 0 to 7.75 In., Special Features MHz Wireless Can Transmit Data up to One Half Mile, -40 to 50 Degrees Temp. Range (C), Wind Chill Yes, Heat Index Yes, Barometric Pressure 4.43 to 33.96 InHg, Solar Radiation Sensor Yes, Display PC Monitor, Power Source On Board Rechargeable 0.8 AH Lead Acid Battery

Restrictions and Compliance

*3: Hazardous material

Reviews