Weatherhead
Union, 1/4 In Tube Sz
Mfr # 1362X4
Zoro # G2315406
product price: $5.22
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Unions
- Pressure (PSI) 150
- Material Brass
- Includes Nut and Sleeve
- Connection Compression Copper Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Weatherhead
- MFR # 1362X4
- Zoro # G2315406
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/4 in |
Thread Size B | 7/16-24 |
Overall Length | 1 27/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Union, Thread Size A 7/16-24, Thread Size B 7/16-24, System of Measurement Imperial, Standards DOT, SAE, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Gm Trim Panel Clip, 963-211D (963-211D)
- SOLAS Fixed Hub Propeller Hardware Kit - BRP, Type D, 40-140 HP (17024501)
- MASTERCOOL $VALVE CORE REMOVER KIT MASTER (ME58490)
- FOUR SEASONS O-Ring, 24686 (24686)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1869X8X8)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- WEATHERHEAD Male Branch Tee, 1/8-27, 1/4 In Tube Sz (1472X4)
- WEATHERHEAD Nut, 3/4 In Tube Sz, PK10 (1361X12)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1871X6X6)
- WEATHERHEAD Female Connector, 1/4-18, 1/4 In Tube Sz (1866X4X4)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1468X4)
- PHILLIPS Seal, Gladhand, Air Brake, Bucket, 200 Count Of 12-0162 (80-0162)