Weathertech

Cargo Liners/Black, 40091

Weathertech Cargo Liners/Black, 40091 40091
Hover or click to zoom Tap to zoom
$112.95
  • Promotion Restriction: Not eligible for promotion
  • Item: Cargo Liners/Black,40091
  • For Use With: 1996 - 1998 Mazda MPV Behind 3rd seat
  • Color: Black
  • Material: Rubber
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $112.95

Weathertech #40091 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cargo Liners/Black,40091
  • For Use With: 1996 - 1998 Mazda MPV Behind 3rd seat
  • Color: Black
  • Material: Rubber
  • Country of Origin (subject to change): United States

Description

Our Cargo Liners are digitally designed to fit your vehicle and feature a raised lip to keep spills, dirt and grease off your vehicle’s interior, protecting your investment from normal wear and tear. Made from a proprietary custom blended TPE that is not only wear resistant, but also remains flexible under temperature extremes. WeatherTech Cargo Liners feature a textured finish that helps to keep cargo from shifting.

Reviews of Weathertech #40091