Weathertech
Cargo Liners/Grey, 42429
- Zoro #: G1647491
- Mfr #: 42429
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Cargo Liners/Grey,42429
- For Use With: 2010 - 2014 Honda Insight
- Color: Gray
- Material: Rubber
$132.95
Subtotal: $132.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Weathertech #42429 Specifications
- Zoro #: G1647491
- Mfr #: 42429
- UPC #: 787765123556
- Promotion Restriction: Not eligible for promotion
- Item: Cargo Liners/Grey,42429
- For Use With: 2010 - 2014 Honda Insight
- Color: Gray
- Material: Rubber
- Country of Origin (subject to change): United States
Description
Our Cargo Liners are digitally designed to fit your vehicle and feature a raised lip to keep spills, dirt and grease off your vehicle’s interior, protecting your investment from normal wear and tear. Made from a proprietary custom blended TPE that is not only wear resistant, but also remains flexible under temperature extremes. WeatherTech Cargo Liners feature a textured finish that helps to keep cargo from shifting.
Reviews of Weathertech #42429
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WEATHERTECH Front and Rear Floorliners, 447221-445422 447221-445422
- WEATHERTECH Front and Rear Floorliners, 445361-442312 445361-442312
- WEATHERTECH Cargo W/ Bumper Protector/Tan, 41374SK 41374SK
- WEATHERTECH Cargo Liners/Black, 40826 40826
- WEATHERTECH Rear FloorLiner HP 445422IM
- WEATHERTECH Cargo Liners/Black, 40777 40777
- WEATHERTECH Rear FloorLiner, 4715332 4715332
- WEATHERTECH Front and Rear Floorliners, 461436-1-8 461436-1-8
- WEATHERTECH Front, Rear, and Rear Floorliners, 451575-1-2-3 451575-1-2-3
- FANMATS MLB - Baltimore Orioles - Heavy Duty Vinyl Cargo Mat 31" x 31" - 10893
- WEATHERTECH Cargo Liners, 421320 421320
- Weathertech Vehicle Floor Mats & Liners