Weathertech
Frnt Side Window Deflectors, 70004
- Zoro #: G1649941
- Mfr #: 70004
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Frnt Side Window Deflectors,70004
- For Use With: 1998 - 2001 Audi A4 Avant, 1.8t
- Color: Light Tint
- Material: Molded Plastic
- Position: Front
- Style: 2-Piece
$79.95
Subtotal: $79.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Weathertech #70004 Specifications
- Zoro #: G1649941
- Mfr #: 70004
- UPC #: 787765014632
- Promotion Restriction: Not eligible for promotion
- Item: Frnt Side Window Deflectors,70004
- For Use With: 1998 - 2001 Audi A4 Avant, 1.8t
- Color: Light Tint
- Material: Molded Plastic
- Position: Front
- Style: 2-Piece
- Country of Origin (subject to change): Germany
Description
WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.
Reviews of Weathertech #70004
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WEATHERTECH Front/Rear Side Window Deflectors, 82499 82499
- WEATHERTECH Frnt/Rear Side Window Deflectors, 72457 72457
- WEATHERTECH Stone & Bug Deflector, 50237 50237
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82348 82348
- WEATHERTECH Rear Side Window Deflectors, 71302 71302
- WEATHERTECH Hood Protector, 55092 55092
- WEATHERTECH Scratch Protection, SP0194 SP0194
- WEATHERTECH Scratch Protection, SP0299 SP0299
- WEATHERTECH Scratch Protection, SP0115 SP0115
- AUTO VENTSHADE 12-15 CIVIC 4PC IN-CHANNEL VENTVISORS 194462
- WEATHERTECH Sunroof Wind Deflectors, 89031 89031
- Weathertech Automotive Exterior Accessories