Weathertech
Frnt Side Window Deflectors, 70133
- Zoro #: G1651262
- Mfr #: 70133

Tap to zoom
Hover or click to zoom
$71.45
- Promotion Restriction: Not eligible for promotion
- Item: Frnt Side Window Deflectors,70133
- For Use With: 1995 - 1999 Toyota Avalon
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $71.45
Weathertech #70133 Specifications
- Zoro #: G1651262
- Mfr #: 70133
- Promotion Restriction: Not eligible for promotion
- Item: Frnt Side Window Deflectors,70133
- For Use With: 1995 - 1999 Toyota Avalon
- Color: Light Tint
- Material: Molded Plastic
- Position: Front
- Style: 2-Piece
- Country of Origin (subject to change): Germany
Description
WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.
Reviews of Weathertech #70133
Explore more
- Weathertech Front and Rear Floorliners, 45586-1-2 45586-1-2
- Weathertech TechLiner, 3TG03 3TG03
- Weathertech Front and Rear Floorliners, 46232-1-2 46232-1-2
- Weathertech Front and Rear Floorliners, 46573-1-2 46573-1-2
- Weathertech Front and Rear Floorliners, 441781-440212 441781-440212
- 3D Mats 11-19 CHARGER KAGU BLACK 1ST & 2ND ROW FLOOR LINER L1DG01401509
- Husky Liner 18-C EXPEDITION/LINCOLN NAVIGATOR BLACK CARGO/TRUNK CARGO LINER 23431
- Husky Liner 15-16 ESCALADE ESV 2ND SEAT FLOOR LINER BLACK 14121
- Weathertech Automotive Exterior Accessories