Weathertech
Frnt Side Window Deflectors, 70197
- Zoro #: G1651883
- Mfr #: 70197

Tap to zoom
Hover or click to zoom
$64.95
- Item: Frnt Side Window Deflectors,70197
- For Use With: 1999 - 2006 Volkswagen Golf (3 door)
- Color: Light Tint
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $64.95
Weathertech #70197 Specifications
- Zoro #: G1651883
- Mfr #: 70197
- Item: Frnt Side Window Deflectors,70197
- For Use With: 1999 - 2006 Volkswagen Golf (3 door)
- Color: Light Tint
- Material: Molded Plastic
- Position: Front
- Style: 2-Piece
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Germany
Description
WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.