Skip to Main Content
customer-service Help
Weathertech

Frnt Side Window Deflectors, 70338

Weathertech Frnt Side Window Deflectors, 70338 70338
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.62
  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,70338
  • For Use With: 2004 - 2008 Pontiac Grand Prix
See full product details
Orders over $75 ship free.
Total: $54.62

Weathertech #70338 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,70338
  • For Use With: 2004 - 2008 Pontiac Grand Prix
  • Color: Light Tint
  • Material: Molded Plastic
  • Position: Front
  • Style: 2-Piece
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel.  They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.

Reviews of Weathertech #70338