customer-service Help
Weathertech

Frnt Side Window Deflectors, 70429

Weathertech Frnt Side Window Deflectors, 70429 70429
Tap to zoom
Hover or click to zoom
$64.95
  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,70429
  • For Use With: 2007 - 2008 Honda Fit
See full product details
Orders over $75 ship free.

Total: $64.95

Weathertech #70429 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,70429
  • For Use With: 2007 - 2008 Honda Fit
  • Color: Light Tint
  • Material: Molded Plastic
  • Position: Front
  • Style: 2-Piece
  • Country of Origin (subject to change): Germany

Description

WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.

Reviews of Weathertech #70429