Weathertech

Frnt Side Window Deflectors, 70875

Weathertech Frnt Side Window Deflectors, 70875 70875
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,70875
  • For Use With: 2018 + Toyota C-HR
  • Position: Front
  • Style: 2-Piece
  • Material: Molded Plastic
  • Color: Light Tint
  • Country of Origin (subject to change): Germany
See full product details
$79.95
This item ships free.

Subtotal: $79.95

Weathertech #70875 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,70875
  • For Use With: 2018 + Toyota C-HR
  • Position: Front
  • Style: 2-Piece
  • Material: Molded Plastic
  • Color: Light Tint
  • Country of Origin (subject to change): Germany

Description

Frnt Side Window Deflectors,70875

Reviews of Weathertech #70875