Weathertech

Frnt Side Window Deflectors, 80136

Weathertech Frnt Side Window Deflectors, 80136 80136
Hover or click to zoom Tap to zoom
$79.95
  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,80136
  • For Use With: 1998 - 2011 Volkswagen Beetle
See full product details
This item ships free.

Total: $79.95

Weathertech #80136 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,80136
  • For Use With: 1998 - 2011 Volkswagen Beetle
  • Color: Smoke
  • Material: Molded Plastic
  • Position: Front
  • Style: 2-Piece
  • Country of Origin (subject to change): Germany

Description

WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.

Reviews of Weathertech #80136