Weathertech
Front/Rear Side Window Deflectors, 82441
- Zoro #: G1554820
- Mfr #: 82441

Hover or click to zoom Tap to zoom
$124.95
- Promotion Restriction: Not eligible for promotion
- Item: Front/Rear Side Window Deflectors,82441
- For Use With: 2007+ Nissan Versa Does not fit sedan
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $124.95
Weathertech #82441 Specifications
- Zoro #: G1554820
- Mfr #: 82441
- Promotion Restriction: Not eligible for promotion
- Item: Front/Rear Side Window Deflectors,82441
- For Use With: 2007+ Nissan Versa Does not fit sedan
- Color: Smoke
- Material: Molded Plastic
- Position: N/A
- Style: 4-Piece
- Country of Origin (subject to change): Germany
Description
WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.
Reviews of Weathertech #82441
Explore more
- WEATHERTECH Front/Rear Side Window Deflectors, 82706 82706
- WEATHERTECH Stone & Bug Deflector, 50085 50085
- WEATHERTECH Hood Protector, 55092 55092
- WEATHERTECH Frnt/Rear Side Window Deflectors, 72317 72317
- WEATHERTECH Lampguards, LG1210 LG1210
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82260 82260
- AUTO VENTSHADE 14-C IMPALA 4PC ORIGINAL VENTVISOR-BLACK 94991
- WEATHERTECH Rear Side Window Deflectors, 71353 71353
- Weathertech Automotive Exterior Accessories