customer-service Help
Weathertech

Front/Rear Side Window Deflectors, 82453

Weathertech Front/Rear Side Window Deflectors, 82453 82453
Hover or click to zoom Tap to zoom
$124.95
  • Promotion Restriction: Not eligible for promotion
  • Item: Front/Rear Side Window Deflectors,82453
  • For Use With: 2007 - 2009 Saturn Aura
See full product details
This item ships free.

Total: $124.95

Weathertech #82453 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Front/Rear Side Window Deflectors,82453
  • For Use With: 2007 - 2009 Saturn Aura
  • Color: Smoke
  • Material: Molded Plastic
  • Position: N/A
  • Style: 4-Piece
  • Country of Origin (subject to change): Germany

Description

WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.

Reviews of Weathertech #82453