Weathertech

Front/Rear Side Window Deflectors, 84500

Weathertech Front/Rear Side Window Deflectors, 84500 84500
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Front/Rear Side Window Deflectors,84500
  • For Use With: 2009 - 2013 Audi A4, S4,RS4 Avant With Chrome window frame
  • Position: N/A
  • Style: 4-Piece
  • Color: Smoke
  • Material: Molded Plastic
  • Country of Origin (subject to change): Germany
See full product details
$124.95
This item ships free.

Subtotal: $124.95

Weathertech #84500 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Front/Rear Side Window Deflectors,84500
  • For Use With: 2009 - 2013 Audi A4, S4,RS4 Avant With Chrome window frame
  • Position: N/A
  • Style: 4-Piece
  • Color: Smoke
  • Material: Molded Plastic
  • Country of Origin (subject to change): Germany

Description

WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.

Reviews of Weathertech #84500