Weathertech

Rear Rubber Mats/Black, W125

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Rear Rubber Mats/Black,W125
  • For Use With: 2002 - 2018 Mercedes-Benz G-Class
  • Color: Black
  • Material: Rubber
  • Position: Rear
  • Style: Molded
See full product details
$65.00

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Weathertech #W125 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Rear Rubber Mats/Black,W125
  • For Use With: 2002 - 2018 Mercedes-Benz G-Class
  • Color: Black
  • Material: Rubber
  • Position: Rear
  • Style: Molded
  • Country of Origin (subject to change): United States

Description

The WeatherTech All-Weather Floor Mats have deeply sculpted channels designed to trap water, road salt, mud and sand. Our All-Weather Floor Mats are made from an advanced rubber-like Thermoplastic Elastomer (TPE) compound that is an OEM approved, virtually odorless latex-free material, that contains no harmful PVCs, cadmium, or lead and is 100% recyclable!

Reviews of Weathertech #W125

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.