customer-service Help
Weathertech

Rear Side Window Deflectors, 71300

Weathertech Rear Side Window Deflectors, 71300 71300
Tap to zoom
Hover or click to zoom
$45.00
  • Item: Rear Side Window Deflectors,71300
  • For Use With: 2003 - 2007 Cadillac CTS
  • Color: Light Tint
See full product details
Orders over $75 ship free.

Total: $45.00

Weathertech #71300 Specifications

  • Item: Rear Side Window Deflectors,71300
  • For Use With: 2003 - 2007 Cadillac CTS
  • Color: Light Tint
  • Material: Molded Plastic
  • Position: Rear
  • Style: 2-Piece
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): Germany

Description

Rear Side Window Deflectors,71300

Reviews of Weathertech #71300