customer-service Help
Weathertech

Rear Side Window Deflectors, 71795

Weathertech Rear Side Window Deflectors, 71795 71795
Tap to zoom
Hover or click to zoom
$49.50
  • Item: Rear Side Window Deflectors,71795
  • For Use With: 2016 + Volvo XC90
  • Color: Light Tint
See full product details
Orders over $75 ship free.

Total: $49.50

Weathertech #71795 Specifications

  • Item: Rear Side Window Deflectors,71795
  • For Use With: 2016 + Volvo XC90
  • Color: Light Tint
  • Material: Molded Plastic
  • Position: Rear
  • Style: 2-Piece
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): Germany

Description

Rear Side Window Deflectors,71795

Reviews of Weathertech #71795