Weathertech
Rear Side Window Deflectors, 81273
- Zoro #: G1673041
- Mfr #: 81273

Tap to zoom
Hover or click to zoom
$62.16
- Item: Rear Side Window Deflectors,81273
- For Use With: 2001 - 2007 Toyota Sequoia
- Color: Smoke
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $62.16
Weathertech #81273 Specifications
- Zoro #: G1673041
- Mfr #: 81273
- Item: Rear Side Window Deflectors,81273
- For Use With: 2001 - 2007 Toyota Sequoia
- Color: Smoke
- Material: Molded Plastic
- Position: Rear
- Style: 2-Piece
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Germany
Description
Rear Side Window Deflectors,81273
Reviews of Weathertech #81273
Explore more
- Weathertech Front and Rear Floorliners, 456681-454912 456681-454912
- Weathertech Front, Rear, and Rear Floorliners w/ Center Aisle, 45632-1-2-3 45632-1-2-3
- Weathertech Rear Rubber Mats/Tan, W140TN W140TN
- Weathertech Rear Side Window Deflectors, 71073 71073
- Weathertech Rear FloorLiner, 4516092 4516092
- Weathertech Front FloorLiner for Vinyl Floors, 445681V 445681V
- Weathertech Rear Side Window Deflectors, 71542 71542
- Weathertech Front and Rear Floorliners, 44296-1-2 44296-1-2
- 3D Mats 14-19 COROLLA KAGU BLACK 1ST & 2ND ROW FLOOR LINER L1TY13701509
- 3D Mats 14-19 HIGHLANDER KAGU BLACK 1ST/2ND/3RD ROW FLOOR LINER L1TY16301509
- Husky Liner 14-17 SILVERADO/SIERRA 2ND SEAT FLOOR LINER X-ACT CONTOUR SERIES COCOA 53210
- Weathertech Automotive Exterior Accessories