Weathertech

Rear Side Window Deflectors, 81484

Weathertech Rear Side Window Deflectors, 81484 81484
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Rear Side Window Deflectors,81484
  • For Use With: 2009 + Ford Flex
  • Position: Rear
  • Style: 2-Piece
  • Color: Smoke
  • Material: Molded Plastic
  • Country of Origin (subject to change): Germany
See full product details
$60.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Weathertech #81484 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Rear Side Window Deflectors,81484
  • For Use With: 2009 + Ford Flex
  • Position: Rear
  • Style: 2-Piece
  • Color: Smoke
  • Material: Molded Plastic
  • Country of Origin (subject to change): Germany

Description

Rear Side Window Deflectors,81484

Reviews of Weathertech #81484

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.