Weathertech

Seat Protector, DE2011COBX

Weathertech Seat Protector, DE2011COBX DE2011COBX
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Color: Cocoa
  • Fabric: Polycotton
  • Seat Type: Bench
  • Country of Origin (subject to change): United States
See full product details
$181.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Weathertech #DE2011COBX Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color: Cocoa
  • Fabric: Polycotton
  • Seat Type: Bench
  • Country of Origin (subject to change): United States

Description

WeatherTech Seat Protectors are the perfect accessory for those 2018 Toyota Tundra owners needing an extra layer of protection for their front and rear vehicle seating. A much needed accessory for the family "road trip warriors" or pet "car ride" companions to prevent scratches, damage or spills from ruining the seat surface.

Reviews of Weathertech #DE2011COBX

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.