customer-service Help
Weathertech

Stone & Bug Deflector, 50083

Weathertech Stone & Bug Deflector, 50083 50083
Hover or click to zoom Tap to zoom
$94.95
  • Promotion Restriction: Not eligible for promotion
  • Material: Molded Plastic
  • Color: Smoke
See full product details
This item ships free.

Total: $94.95

Weathertech #50083 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Material: Molded Plastic
  • Color: Smoke
  • Style: Wrap Around
  • Country of Origin (subject to change): United States

Description

Sleek and low profile, the WeatherTech Easy-On Stone & Bug Deflector is aerodynamically designed to provide excellent protection against stone chips and bug stains. Made from aerospace-grade acrylic, it is virtually indestructible and extremely scratch resistant. Attaches easily to most SUVs, trucks, minivans or cars using either a 3M brand automotive adhesive tape or fasteners that use existing holes in your 2018 Ford F-150's hood. No drilling is required. A beautiful and protective addition to any vehicle.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Weathertech #50083