Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Cleaner, Waterless, Citrus, PK12

  • Zoro #: G4506297
  • Mfr #: HC90
No Product Image Available
$156.56 ($13.05/unit)
  • Promotion Restriction: Not eligible for promotion
  • Standards: USDA Certified, TSCA Certified
  • Item: Hand Cleaner
See full product details
Out of Stock

Wechem #HC90 Specifications

  • Zoro #: G4506297
  • Mfr #: HC90
Promotion Restriction: Not eligible for promotion Standards: USDA Certified, TSCA Certified
Item: Hand Cleaner Industry Type: Healthcare
Color: Thick Green Size: 15 oz.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Cleaner, Package Quantity 12

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Wechem #HC90