Skip to Main Content
customer-service Help
Wechem

Liquid 18 oz. Degreasing Solvent Aerosol, Aerosol Can , PK12

Wechem Liquid 18 oz. Degreasing Solvent Aerosol,  Aerosol Can ,  PK12 A291
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$257.46 ($21.46/unit)
  • Item: Degreasing Solvent Aerosol
  • Container Type: Aerosol Can
  • Size: 18 oz.
See full product details
This item ships free.
Total: $257.46

Wechem #A291 Specifications

  • Item: Degreasing Solvent Aerosol
  • Container Type: Aerosol Can
  • Size: 18 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Industrial Equipment, Marine Equipment, Heating & Air Conditioning Equipment, Refrigeration Equipment, Generators, Motors, Windings, Gears, Utility Cables, Air Tools, Breakers, Compressors, Processing Equipment
  • Package Quantity: 12
  • Container Size: (12) 20 oz.
  • Degreaser Container Size: 20 oz.
  • Degreaser Container Type: Can
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreasing Solvent Aerosol, Package Quantity 12

Restrictions and Compliance

Hazardous material

Reviews of Wechem #A291