KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trimmer Line, 0.080 In. Dia., 25 Ft.

WEED EATER| Zoro #: G1456856| Mfr #: 952711548

$12.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 25 ft.
Diameter: 0.080"
Item: String Trimmer Line
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456856 Mfr #: 952711548
Length: 25 ft.Diameter: 0.080"
Item: String Trimmer LineFor Use With: XT400, PL200, 25 HD
Country of Origin (subject to change): United States

Description

String Trimmer Line, Diameter 0.080 In., Length 25 ft., For Use With XT400, PL200, 25 HD

Reviews