Weg
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM
Mfr # .5012OT3E56-S
Zoro # G7745398
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM 01018ST3QIE215T-W22
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM 00536OT3E182T-S
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS 00236OS3EJP56J-S
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,770 Nameplate RPM 04018ST3QIE324T-W22
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 01518EG3E254T-W22
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM 00152ET3H182T-W22
- WEG Motor 75Hp 2P 364/5Tsc Wfa2 07536OT3E364TSC-RFW4
- WEG WEG - 05036OT3V324TS-W40, MOTOR 50HP 2P 324TS WFA2 05036OT3V324TS-W40
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,570 Nameplate RPM 05036EG3E326TS-W22
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM 36VF02
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE2-18-145T, GP, TEFC, Rigid, 3 PH, 145T, 208-230/460V, 3.3 FLA PEWWE2-18-145T
- Weg General Purpose AC Motors