Weg
3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # 01518OT3H254TC
Zoro # G9962434
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,111.99
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,701-1,800
- Voltage 575V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM .3312OT3E56-S
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 00118ET3E143T-W22
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM .7536ES3E56-S
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM 00236OT3H145T-S
- WEG 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 03018ET3E286TC-W22
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM 00518ST3QIE184TC-W22
- WEG 3-Phase General Purpose Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM 13984841
- WEG 00736ET3EHW184TC-S, MOTOR 7.5HP 2P 182/4TC WCF2 HYDROWASH 00736ET3EHW184TC-S
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM 07518EG3E365T-W22
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 575V AC Voltage, 1,725 Nameplate RPM 056T17F15644
- WEG Motor 1.5Hp 2P 56 Wcf2, Nema 56 Tefc 00156ET3E56-S
- Weg 3-Phase AC Motors