Weg

3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM

Weg 3-Phase General Purpose Motor,  15 HP,  284T Frame,  230/460V AC Voltage,  1,180 Nameplate RPM 01512EG3E284T-W22
Hover or click to zoom Tap to zoom
Key Features
  • Item: General Purpose Motor
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Mounting Type: Rigid Base
  • HP: 15
  • RPM Range: 1,101-1,200
  • Voltage: 230/460V AC
  • Frame: 284T
  • Motor Thermal Protection: None
See full product details
$2,708.11
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Weg #01512EG3E284T-W22 Specifications

  • Item: General Purpose Motor
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Mounting Type: Rigid Base
  • HP: 15
  • RPM Range: 1,101-1,200
  • Voltage: 230/460V AC
  • Frame: 284T
  • Motor Thermal Protection: None
  • Motor Service Factor: 1.25
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
  • Motor Application: General Application
  • Motor Design: 3-Phase
  • Nameplate RPM: 1,180
  • Motor Shaft Rotation: CW/CCW
  • Motor Mounting Position: Horizontal
  • Motor Frame Material: Cast Iron
  • Motor Shaft Design: Keyed
  • Standards: CE, CSA, NOM, UL
  • CC Number: CC029A
  • Phase: Three
  • RPM Group: 1101-1200
  • Overall Length: 27 15/16 in
  • Full Load Amps: 36.2/18.1
  • Max. Ambient Temp.: 40 Degrees C
  • Shaft Length: 4 5/8 in
  • No. of Speeds: 1
  • Manufacturers Warranty Length: 3 yr
  • Motor Bearings: Ball
  • Duty: Continuous
  • Footnotes: 20:1 CT & 1000:1 VT
  • Shaft Dia.: 1 7/8 in
  • Ins. Class: F
  • Hz: 60
  • Frame Material: Cast Iron
  • Nominal Efficiency: 93 %
  • Length Less Shaft: 23 5/16 in
  • Motor Efficiency Group: NEMA Premium Efficient
  • Green Certification or Other Recognition: NEMA Premium(R) Rated
  • NEMA Design: A
  • Usable @ 200V: No
  • Full Load Amps @ 50Hz: 20.4, 21.0, 21.7
  • RPM @ 50Hz: 980
  • HP @ 50Hz: 1 1/2
  • Service Factor @ 50Hz: 1.15
  • Usable @ 208V: Yes
  • Duty Cycle: Continuous
  • Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
  • Weight: 420 lb
  • Country of Origin (subject to change): Multiple

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 36.2/18.1, 284T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Reviews of Weg #01512EG3E284T-W22

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.