Weg
3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # 02518EG3E284T-W22
Zoro # G9889031
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,301.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM 00152ET3H182T-W22
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 02518ET3E284TF3-W22
- WEG Motor 1Hp 4P 143/5Tc Wcf2, Rs - Nema Pr 00118ET3ER143TC-S
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS 00336ET3E56CFL-S
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM 00152ET3E182T-W22
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts 00218OT3E56-S
- WEG -1.5,900//750,112M Frame, Three-Phase General Purpose Motors 00159ET3YAL112M-W22
- WEG WEG - 12518ET3G444TSC-W22, 125 HP, 1800 RPM, TEFC, 444/5TSC FRAME, 460 VOLTS 12518ET3G444TSC-W22
- WEG 00312ST3HIE213T-W22, 3 HP, 1200 RPM, TEFC, 213/5T FRAME, 575 VOLTS 00312ST3HIE213T-W22
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase CEWDM3554T
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM 31LH36
- Weg 3-Phase AC Motors