Weg

3-Phase IEEE 841 Motor, 15 HP, 284TC Frame, 460V AC Voltage, 1,200 Nameplate RPM

Weg 3-Phase IEEE 841 Motor,  15 HP,  284TC Frame,  460V AC Voltage,  1,200 Nameplate RPM 01512ST3QIE284TC-W22
Hover or click to zoom Tap to zoom
  • Item: IEEE 841 Motor
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Mounting Type: Face/Base
  • HP: 15
  • RPM Range: 1,101-1,200
  • Voltage: 460V AC
  • Frame: 284TC
  • Motor Thermal Protection: None
See full product details
$3,560.79
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Subtotal: $3,560.79

Weg #01512ST3QIE284TC-W22 Specifications

  • Item: IEEE 841 Motor
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Mounting Type: Face/Base
  • HP: 15
  • RPM Range: 1,101-1,200
  • Voltage: 460V AC
  • Frame: 284TC
  • Motor Thermal Protection: None
  • Motor Service Factor: 1.25
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
  • Motor Application: IEEE Motor
  • Motor Design: 3-Phase
  • Nameplate RPM: 1,200
  • Motor Shaft Rotation: CW/CCW
  • Motor Frame Material: Cast Iron
  • Motor Shaft Design: Keyed
  • Standards: CE, CSA, NOM, UL
  • No. of Speeds: 1
  • Footnotes: 20:1 CT and 1000:1 VT
  • Motor Bearings: Ball
  • Max. Ambient Temp.: 40 Degrees C
  • Duty: Continuous
  • Overall Length: 27 15/16 in
  • Motor Efficiency Group: NEMA Premium Efficient
  • Phase: Three
  • Shaft Length: 4 5/8 in
  • Nominal Efficiency: 91.7 %
  • Manufacturers Warranty Length: 3 yr
  • Ins. Class: F
  • Full Load Amps: 17.9
  • Length Less Shaft: 23 5/16 in
  • Hz: 60
  • Shaft Dia.: 1 7/8 in
  • Frame Material: Cast Iron
  • RPM Group: 1101-1200
  • CC Number: CC029A
  • Green Certification or Other Recognition: NEMA Premium(R) Rated
  • Weight: 406 lb
  • Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
  • HP @ 50Hz: 15
  • Usable @ 200V: No
  • Usable @ 208V: No
  • Service Factor @ 50Hz: 1.25
  • NEMA Design: B
  • Duty Cycle: Continuous
  • Full Load Amps @ 50Hz: 14.9, 15.1, 15.5, 20.2, 20.9, 22.0
  • RPM @ 50Hz: 985
  • Country of Origin (subject to change): Multiple

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,200, No. of Speeds 1, Voltage 460V AC, Full Load Amps 17.9, 284TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Base, Motor Shaft Design Keyed

Reviews of Weg #01512ST3QIE284TC-W22

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.