Weg
3-Phase IEEE 841 Motor, 50 HP, 326TS Frame, 460V AC Voltage, 3,550 Nameplate RPM
- Zoro #: G2760046
- Mfr #: 05036ST3QIE326TS-W22
Hover or click to zoom Tap to zoom
Key Features
- Item: IEEE 841 Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Rigid Base
- HP: 50
- RPM Range: 3,001-3,600
- Voltage: 460V AC
- Frame: 326TS
- Motor Thermal Protection: None
$4,769.65
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $4,769.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Weg #05036ST3QIE326TS-W22 Specifications
- Zoro #: G2760046
- Mfr #: 05036ST3QIE326TS-W22
- Item: IEEE 841 Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Rigid Base
- HP: 50
- RPM Range: 3,001-3,600
- Voltage: 460V AC
- Frame: 326TS
- Motor Thermal Protection: None
- Motor Service Factor: 1.25
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
- Motor Application: IEEE Motor
- Motor Design: 3-Phase
- Nameplate RPM: 3,550
- Motor Shaft Rotation: CW/CCW
- Motor Mounting Position: All Angle
- Motor Frame Material: Cast Iron
- Motor Shaft Design: Keyed
- Standards: CE, CSA, NOM, UL
- Motor Efficiency Group: NEMA Premium Efficient
- No. of Speeds: 1
- Frame Material: Cast Iron
- Length Less Shaft: 25 7/8 in
- Motor Bearings: Ball
- Nominal Efficiency: 93 %
- Shaft Dia.: 1 7/8 in
- Full Load Amps: 56.1
- Manufacturers Warranty Length: 5 yr
- Phase: Three
- Overall Length: 29 5/8 in
- CC Number: CC029A
- Max. Ambient Temp.: 40 Degrees C
- Duty: Continuous
- Inverter Rated: Yes
- RPM Group: 3001-3600
- Ins. Class: F
- Hz: 60
- Shaft Length: 3 3/4 in
- Green Certification or Other Recognition: NEMA Premium(R) Rated
- NEMA Design: B
- Full Load Amps @ 50Hz: 50.3, 52.1, 54.9, 62.6, 65.4, 69.4
- Weight: 580 lb
- Duty Cycle: Continuous
- Usable @ 208V: No
- Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
- HP @ 50Hz: 40, 50
- Usable @ 200V: No
- RPM @ 50Hz: 2,950
- Service Factor @ 50Hz: 1
- Country of Origin (subject to change): Multiple
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 460V AC, Full Load Amps 56.1, 326TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes
Reviews of Weg #05036ST3QIE326TS-W22
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WEG 3-Phase IEEE 841 Motor, 10 HP, 256TC Frame, 460V AC Voltage, 1,175 Nameplate RPM 01012ST3QIE256TC-W22
- WEG WEG - 07518ET3H365TC-W22, 75 HP, 1800 RPM, TEFC, 364/5TC FRAME, 575 VOLTS 07518ET3H365TC-W22
- WEG 00156OS1BJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS 00156OS1BJP56J-S
- WEG 3-Phase IEEE 841 Motor, 7 1/2 HP, 213T Frame, 460V AC Voltage, 1,765 Nameplate RPM 00718ST3QIE213T-W22
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM 01018ET3E215TC-W22
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5TS Frame, 230/460V AC Voltage, 3,555 Nameplate RPM 10036ET3E405TS-W22
- WEG 3-Phase Electric Motor 10018OT3E404TS-W40
- WEG 03018OT3P286T-W40, MOTOR 30HP 4P 284/6T WFA2 03018OT3P286T-W40
- WEG 00536ET3EHWR182TC-S, MOTOR 5HP 2P 182/4TC WCF2 HYDROWASH 00536ET3EHWR182TC-S
- U.S. MOTORS Motor, 15HP, 1185/980rpm, 284TC, 60/50Hz, 230 HD15P3EC
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,140 Nameplate RPM VL3508
- Weg 3-Phase AC Motors