Weg

3-Phase Metric Motor, 60 HP, 225S/M Frame, 460V AC Voltage, 3,565 Nameplate RPM

Weg 3-Phase Metric Motor,  60 HP,  225S/M Frame,  460V AC Voltage,  3,565 Nameplate RPM 04536ET3Y225S/M-W22
Hover or click to zoom Tap to zoom
Key Features
  • Item: Metric Motor
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Mounting Type: Rigid Base
  • HP: 60
  • RPM Range: 3,001-3,600
  • Voltage: 460V AC
  • Frame: 225S/M
  • Motor Thermal Protection: None
See full product details
$6,386.71
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Weg #04536ET3Y225S/M-W22 Specifications

  • Item: Metric Motor
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Mounting Type: Rigid Base
  • HP: 60
  • RPM Range: 3,001-3,600
  • Voltage: 460V AC
  • Frame: 225S/M
  • Motor Thermal Protection: None
  • Motor Service Factor: 1.25
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
  • Motor Application: General Application
  • Motor Design: 3-Phase
  • Nameplate RPM: 3,565
  • Motor Shaft Rotation: CW/CCW
  • Motor Frame Material: Cast Iron
  • Motor Shaft Design: Keyed
  • Standards: CE, CSA (LR38324), UL (E104590)
  • Max. Ambient Temp.: 40 Degrees C
  • Phase: Three
  • Nominal Efficiency: 94.1 %
  • Duty: Continuous
  • kW: 45.0
  • Frame Material: Cast Iron
  • Ins. Class: F
  • CC Number: CC029A
  • Shaft Length: 110 mm
  • Full Load Amps: 69.9
  • Motor Bearings: Ball
  • Shaft Dia.: 55 mm
  • Hz: 60
  • No. of Speeds: 1
  • Length Less Shaft: 746 mm
  • Green Certification or Other Recognition: NEMA Premium(R) Rated
  • HP @ 50Hz: 60
  • RPM @ 50Hz: 2,960
  • Full Load Amps @ 50Hz: 75.0, 77.0, 80.5
  • Overall Length: 886 mm
  • Weight: 943 lb
  • NEMA Design: N
  • Service Factor @ 50Hz: 1
  • Duty Cycle: Continuous
  • Usable @ 200V: No
  • Usable @ 208V: No
  • Voltage @ 50Hz: 380V AC, 400V AC, 415V AC
  • Country of Origin (subject to change): Multiple

Description

Metric Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3,565, No. of Speeds 1, Voltage 460V AC, Full Load Amps 69.9, 225S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed

Reviews of Weg #04536ET3Y225S/M-W22

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.