Weg
3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM
Mfr # .7518ES3E56C-S
Zoro # G9123615
Free Shipping & Returns
$249.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM 00112ET3E56C-S
- WEG 3-Phase Metric Motor, 3 HP, 100L Frame, 460V AC Voltage, 1,750 Nameplate RPM 00218ET3W100L-W22
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM 00158ET3E145TC-W22
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS 00136OS3EJPR56J-S
- WEG Motor 1Hp 4P 143/5Tc Wcf2, Rs - Nema Pr 00118ET3ER143TC-S
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM .7518OT3E56-S
- WEG MOTOR 15HP 4P 254/6TC WFF2 00212ET3E184T-S
- WEG -1.5,1200,182/4TC Frame, Three Phase General Purpose Motors 00212ET3ER184TC-S
- WEG 00318NT3FVD182TC-W22, 3 HP, 1800 RPM, TENV, 182/4TC FRAME, 230/460 VOLTS 00318NT3FVD182TC-W22
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM CEM3555T
- REZNOR Motor, 208/230V, 3000 RPM, 1/8 HP 163892
- Weg General Purpose AC Motors