Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Converts 143/145T to C-face

  • Zoro #: G0503185
  • Mfr #: FLC-RS140

$87.49

  • Function: Converts 143/145T Frame into 143/145TC
  • Package Quantity: 1
  • Rabbet Dia. (In.): UNC 3/8" X 16
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Weg #FLC-RS140 Specifications

  • Zoro #: G0503185
  • Mfr #: FLC-RS140
Function: Converts 143/145T Frame into 143/145TC Package Quantity: 1
Rabbet Dia. (In.): UNC 3/8" X 16 Outside Dia. (In.): 6-1/2
Standards: NEMA Item: C-Face Adapter
For Use With: Totally Enclosed Fan-Cooled Rolled Steel Motors NEMA/IEC Frame: 143T, 145T
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

C-Face Adapter, NEMA/IEC Frame 143T, 145T

Technical Guides

Reviews of Weg #FLC-RS140