KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, Converts W254/256T to C-face

WEG| Zoro #: G1851902| Mfr #: FLC-EW250

$168.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Bolts
Function: Converts W254/256T Frame into W254/256TC
Outside Dia. (In.): 8-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851902 Mfr #: FLC-EW250
Includes: BoltsFunction: Converts W254/256T Frame into W254/256TC
Outside Dia. (In.): 8-7/8Item: C-Face Adapter
For Use With: Totally Enclosed Fan-Cooled Cast Iron MotorsPackage Quantity: 1
Rabbet Dia. (In.): UNC 1/2" X 13NEMA/IEC Frame: W254T, W256T
Standards: NEMACountry of Origin (subject to change): Brazil

Description

C-Face Adapter, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Converts W254/256T Frame into W254/256TC, Outside Dia 8 7/8 In, Includes Bolts

Reviews