Weg
General Purpose Motor, 1 HP, 56 Frame
- Zoro #: G7598291
- Mfr #: 00118ET3E56C-S
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $293.04
Weg #00118ET3E56C-S Specifications
- Zoro #: G7598291
- Mfr #: 00118ET3E56C-S
- Overall Length: 13 1/2 in
- Motor Service Factor: 1.15
- Frame: 56C
- Hz: 60
- HP: 1
- CC Number: CC029A
- Length Less Shaft: 11 5/8 in
- Motor Thermal Protection: None
- Motor Efficiency Group: NEMA Premium Efficient
- Full Load Amps: 2.9/1.50
- Motor Application: General Application
- Standards: CSA, UL
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Voltage: 230/460V AC
- RPM Range: 1,701-1,800
- Nameplate RPM: 1,765
- No. of Speeds: 1
- Shaft Dia.: 5/8 in
- Motor Design: 3-Phase
- Includes: Conduit Box
- Frame Material: Rolled steel
- Motor Mounting Type: Rigid Base
- Motor Shaft Design: Keyed
- Motor Frame Material: Steel
- Nominal Efficiency: 85.5 %
- Shaft Length: 1 7/8 in
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
- Max. Ambient Temp.: 40 Degrees C
- Motor Shaft Rotation: CW/CCW
- RPM Group: 1701-1800
- Ins. Class: F
- Motor Bearings: Ball
- Item: General Purpose Motor
- Phase: Three
- Motor Mounting Position: All Angle
- Duty: Continuous
- Inverter Rated: Yes
- Manufacturers Warranty Length: 3 yr
- Green Certification or Other Recognition: NEMA Premium(R) Rated
- NEMA Design: None
- Weight: 37 lb
- RPM @ 50Hz: 1,450
- Usable @ 200V: No
- HP @ 50Hz: 1
- Service Factor @ 50Hz: 1
- Full Load Amps @ 50Hz: 3.09/1.64, 3.4/1.7
- Duty Cycle: Continuous
- Voltage @ 50Hz: 190/380V AC, 220/415V AC
- Usable @ 208V: Yes
- Country of Origin (subject to change): Multiple
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.9/1.50, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Reviews of Weg #00118ET3E56C-S
Explore more
- Weg GP Mtr, 3 Ph, TEFC, 25 HP, 3555 rpm, 284TSC 02536ET3H284TSC-W22
- Weg GP Mtr, 3 Ph, TEFC, 100 HP, 1775 rpm, 405T 10018ET3H405T-W22
- Weg GP Mtr, 3 Ph, ODP, 20 HP, 1800 rpm, 256TC 02018OT3E256TC-W40
- Weg Mtr, 3 Ph, 30 HP, 3535,460V, 286TS, Eff 91.7 03036ST3QIE286TS-W22
- Weg Mtr, 3ph, 125 HP, 1780,460V, 444/5T, Eff 95.4 12518ST3QIE444T-W22
- Weg Motor, 3-Phase, 150 HP, RPM 1785,444/5T 15018EG3G445T-W22
- Weg GP Mtr, 3 Ph, TEFC, 200 HP, 3570 rpm, 445/7TS 20036ET3G447TS-W22
- Weg GP Mtr, 3 Ph, TEFC, 150 HP, 3570 rpm, 444/5TS 15036ET3G445TS-W22
- U.S. Motors Motor, 3PH, 1HP, 1200,230/460V, EFF 81.5, VFD U1V3BC
- U.S. Motors Motor, 75HP, 3565/2960rpm, 365TS, 60/50Hz, 23 HD75P1ES
- U.S. Motors Motor, 100HP, 1785/1480rpm, 405T, 60/50Hz, 23 HD100P2E
- Weg Three Phase Motors