Weg
GP Motor, 3-Ph, TEFC, 1/2 HP, 1760 rpm, 56
- Zoro #: G9123396
- Mfr #: .5018ES3E56-S
Tap to zoom
Hover or click to zoom
$227.30
- RPM Range: 1,701-1,800
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Duty: Continuous
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $227.30
Weg #.5018ES3E56-S Specifications
- Zoro #: G9123396
- Mfr #: .5018ES3E56-S
- RPM Range: 1,701-1,800
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Duty: Continuous
- Ins. Class: F
- Motor Mounting Type: Rigid Base
- Green Environmental Attribute: Does not Contain Formaldehyde
- Item: General Purpose Motor
- Frame Material: ROLLED STEEL
- Hz: 60
- Inverter Rated: Yes
- Motor Enclosure Design: TEFC
- Voltage: 208-230/460V AC
- Nameplate RPM: 1800
- Phase: Three
- Motor Bearings: Ball
- Motor Thermal Protection: None
- HP: 0.5
- Overall Length: 11.535
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Service Factor: 1.15
- Nominal Efficiency: 77
- Max. Ambient Temp.: 40 Degrees C
- Length Less Shaft: 9 11/16 in
- Shaft Dia.: 5/8 in
- RPM Group: 1701-1800
- No. of Speeds: 1
- Motor Application: General Application
- Motor Shaft Design: Keyed
- Standards: CSA, UL
- Full Load Amps: 0.9
- Shaft Length: 1 7/8 in
- Motor Design: 3-Phase
- Manufacturers Warranty Length: 3 yr
- Motor Shaft Rotation: CW/CCW
- Frame: 56
- Voltage @ 50Hz: 190/380V AC, 220/415V AC
- HP @ 50Hz: 1/2
- Usable @ 208V: Yes
- Usable @ 200V: No
- Weight: 21.3 lb
- RPM @ 50Hz: 1,445
- Duty Cycle: Continuous
- Service Factor @ 50Hz: 1.15
- Full Load Amps @ 50Hz: 1.80/0.95, 1.90/0.95
- WEIGHT: 26
- FRAME: 56
- VOLTAGE: 208-230/460
- Country of Origin (subject to change): Multiple
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.90-1.70/0.86, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Reviews of Weg #.5018ES3E56-S
Explore more
- Weg Motor, 3-Phase, 125 HP, RPM 1785,444/5T 12518EG3G444T-W22
- Weg GP Mtr, 3 Ph, ODP, 75 HP, 1780 rpm, 365T 07518OT3H365T
- Weg GP Motor, 3-Ph, TEFC, 3/4 HP, 3475 rpm, 56C .7536ES3E56C-S
- Weg General Purpose Motor, 1 HP, W56 Frame 00136ET3EW56C-S
- Weg Motor, 3-Phase, 40 HP, RPM 3565,324TS 04036EG3E324TS-W22
- Weg Motor, 3-Phase, 75 HP, RPM 3570,364/5TS 07536EG3E365TS-W22
- Weg GP Mtr, 3 Ph, ODP, 60 HP, 1780 rpm, 364T 06018OT3H364T
- Weg Motor, 3-Ph, 5 HP, 3510,182/4T, 575V, 4.88A 00536OT3H182T-S
- U.S. Motors Motor, 3PH, 5/3.3HP, 2 SPD, 460V, EFF 84 U5D10C
- U.S. Motors Motor, 40HP, 1780rpm, 324T, 60Hz, 575V, FLA37, CD40P2G
- U.S. Motors Motor, 600HP, 1780rpm, 5008P, 60Hz, 460V, FLA6 HO600S2SLJX
- Weg General Purpose AC Motors