Weg
GP Motor, 3-Ph, TEFC, 1/2 HP, 1760 rpm, 56C
- Zoro #: G9123581
- Mfr #: .5018ES3E56C-S
Tap to zoom
Hover or click to zoom
$235.12
- Shaft Length: 1 7/8 in
- Motor Mounting Type: Face/Base
- Full Load Amps: 1.90-1.70/0.86
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $235.12
Weg #.5018ES3E56C-S Specifications
- Zoro #: G9123581
- Mfr #: .5018ES3E56C-S
- Shaft Length: 1 7/8 in
- Motor Mounting Type: Face/Base
- Full Load Amps: 1.90-1.70/0.86
- HP: 1/2
- No. of Speeds: 1
- Inverter Rated: Yes
- Motor Frame Material: Steel
- Overall Length: 11 9/16 in
- Duty: Continuous
- Frame: 56C
- Motor Thermal Protection: None
- Hz: 60
- Frame Material: Rolled steel
- Manufacturers Warranty Length: 3 yr
- Motor Application: General Application
- Green Environmental Attribute: Does not Contain Formaldehyde
- Shaft Dia.: 5/8 in
- Standards: CSA, UL
- RPM Group: 1701-1800
- Motor Service Factor: 1.15
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Phase: Three
- Motor Shaft Rotation: CW/CCW
- Item: General Purpose Motor
- RPM Range: 1,701-1,800
- Motor Mounting Position: All Angle
- Length Less Shaft: 9 11/16 in
- Nameplate RPM: 1,760
- Motor Bearings: Ball
- Ins. Class: F
- Voltage: 208-230/460V AC
- Motor Shaft Design: Keyed
- Nominal Efficiency: 77 %
- Max. Ambient Temp.: 40 Degrees C
- HP @ 50Hz: 1/2
- Usable @ 208V: Yes
- Weight: 21.8 lb
- Voltage @ 50Hz: 190/380V AC, 220/415V AC
- Full Load Amps @ 50Hz: 1.80/0.95, 1.90/0.95
- RPM @ 50Hz: 1,450
- Usable @ 200V: No
- Duty Cycle: Continuous
- Service Factor @ 50Hz: 1.15
- Country of Origin (subject to change): Multiple
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.90-1.70/0.86, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle