Weg
3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM
Mfr # .2518ES3E56C-S
Zoro # G9468855
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type Face/Base
- HP 0.25
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM 00236ET3E56-S
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 02018ET3E256TC-W22
- WEG Motor 125Hp 2P 404/5Ts Wfa2 12530OP3OFP405TS-W40
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM 01536ET3E215TC-W22
- WEG MOTOR 5HP 4P 182/4T WFF2 00518ET3P184T-W22
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM 00218OT3E145TC-S
- WEG WEG - 06018OT3H364T-W40, MOTOR 60HP 4P 364/5T WFA2 06018OT3H364T-W40
- WEG -1.5,1800,143/5TC Frame, Three Phase General Purpose Motors 00218ET3H145TC-S
- WEG Motor 2Hp 4P 56Hz Wca2 00218OT3E56Z-S
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM 5K33FN30
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage H506
- Weg General Purpose AC Motors