- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- Three Phase Motors
- /
- GP Motor, 3-Ph, TEFC, 3/4 HP, 1755 rpm, 56
Weg
GP Motor, 3-Ph, TEFC, 3/4 HP, 1755 rpm, 56
- Zoro #: G9123423
- Mfr #: .7518ES3E56-S
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $229.59
Weg #.7518ES3E56-S Specifications
- Zoro #: G9123423
- Mfr #: .7518ES3E56-S
- Motor Thermal Protection: None
- Hz: 60
- No. of Speeds: 1
- Motor Shaft Rotation: CW/CCW
- Item: General Purpose Motor
- RPM Group: 1701-1800
- Motor Service Factor: 1.15
- Phase: Three
- HP: 0.75
- Shaft Dia.: 5/8 in
- Nominal Efficiency: 78.5
- Overall Length: 11.929
- Frame: 56
- Motor Mounting Type: Rigid Base
- Motor Mounting Position: All Angle
- Ins. Class: F
- Motor Frame Material: Steel
- Motor Design: 3-Phase
- Motor Shaft Design: Keyed
- Shaft Length: 1 7/8 in
- Standards: CSA, UL
- Inverter Rated: Yes
- Duty: Continuous
- Length Less Shaft: 10 1/16 in
- Max. Ambient Temp.: 40 Degrees C
- Motor Enclosure Design: TEFC
- RPM Range: 1,701-1,800
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Motor Bearings: Ball
- Motor Application: General Application
- Nameplate RPM: 1800
- Frame Material: ROLLED STEEL
- Green Environmental Attribute: Does not Contain Formaldehyde
- Full Load Amps: 1.2
- Voltage: 208-230/460V AC
- Manufacturers Warranty Length: 3 yr
- Usable @ 208V: Yes
- Full Load Amps @ 50Hz: 2.58/1.37, 2.74/1.37
- Duty Cycle: Continuous
- Usable @ 200V: No
- Service Factor @ 50Hz: 1.15
- Weight: 23 lb
- HP @ 50Hz: 3/4
- Voltage @ 50Hz: 190/380V AC, 220/415V AC
- RPM @ 50Hz: 1,440
- FRAME: 56
- WEIGHT: 28
- VOLTAGE: 208-230/460
- Country of Origin (subject to change): Multiple
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.7-2.4/1.20, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Reviews of Weg #.7518ES3E56-S
Explore more
- WEG GP Mtr, 3 Ph, TEFC, 100 HP, 1775 rpm, 405T 10018ET3H405T-W22
- WEG Motor, 3-Phase, 75 HP, RPM 1190,404/5T 07512EG3E405T-W22
- WEG Motor, 3 Ph, 40 HP, 1175,460V, 364T, Eff 94.1 04012ST3QIE364T-W22
- WEG Mtr, 3ph, 200 HP, 1780,460V, 445/7T, Eff 96.2 20018ST3QIERB447T-W2
- WEG FinFan Mtr, 3 Ph, TEFC, 15 HP, 1765 rpm, 254T 01518ST3QIERB254T-W
- WEG GP Motor, 3-Ph, TEFC, 3/4 HP, 1155 rpm, 56C .7512ES3E56C-S
- WEG Mtr, 3 Ph, 25 HP, 1765,460V, 284TC, Eff 93.6 02518ST3QIE284TC-W22
- WEG Motor, 3-Phase, 200 HP, RPM 3575,445/7TS 20036EG3G447TS-W22
- WEG GP Mtr, 3 Ph, ODP, 40 HP, 3535 rpm, 286TS 04036OT3H286TS
- Weg Three Phase Motors