- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- Three Phase Motors
- /
- GP Motor, 3-Ph, TEFC, 3/4 HP, 3475 rpm, 56C
Weg
GP Motor, 3-Ph, TEFC, 3/4 HP, 3475 rpm, 56C
- Zoro #: G9123606
- Mfr #: .7536ES3E56C-S
Tap to zoom
Hover or click to zoom
$240.53
- Ins. Class: F
- Green Environmental Attribute: Does not Contain Formaldehyde
- Inverter Rated: Yes
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $240.53
Weg #.7536ES3E56C-S Specifications
- Zoro #: G9123606
- Mfr #: .7536ES3E56C-S
- Ins. Class: F
- Green Environmental Attribute: Does not Contain Formaldehyde
- Inverter Rated: Yes
- Max. Ambient Temp.: 40 Degrees C
- Motor Shaft Design: Keyed
- Overall Length: 11 9/16 in
- Motor Service Factor: 1.15
- Motor Thermal Protection: None
- Motor Mounting Type: Face/Base
- Shaft Dia.: 5/8 in
- Voltage: 208-230/460V AC
- Standards: CSA, UL
- Frame Material: Rolled steel
- HP: 3/4
- Motor Mounting Position: All Angle
- Length Less Shaft: 9 11/16 in
- Nameplate RPM: 3,475
- Item: General Purpose Motor
- Frame: 56C
- Hz: 60
- RPM Group: 3001-3600
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- RPM Range: 3,001-3,600
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
- Phase: Three
- Nominal Efficiency: 72 %
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Shaft Rotation: CW/CCW
- No. of Speeds: 1
- Motor Frame Material: Steel
- Motor Design: 3-Phase
- Manufacturers Warranty Length: 3 yr
- Shaft Length: 1 7/8 in
- Full Load Amps: 2.5-2.3/1.10
- Duty: Continuous
- Service Factor @ 50Hz: 1.15
- Duty Cycle: Continuous
- Usable @ 200V: No
- Full Load Amps @ 50Hz: 2.3/1.21, 2.5/1.26
- Usable @ 208V: Yes
- RPM @ 50Hz: 2,825
- Weight: 21.4 lb
- Voltage @ 50Hz: 190/380V AC, 220/415V AC
- HP @ 50Hz: 3/4
- Country of Origin (subject to change): Multiple
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,475, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.5-2.3/1.10, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle
Reviews of Weg #.7536ES3E56C-S
Explore more
- WEG GP Mtr, 3 Ph, TEFC, 15 HP, 3535 rpm, 254TC 01536ET3H254TC-W22
- WEG FinFan Mtr, 3 Ph, TEFC, 25 HP, 1765 rpm, 284T 02518ST3QIERB284T-W
- WEG GP Mtr, 3 Ph, TEFC, 30 HP, 3530 rpm, 286TSC 03036ET3H286TSC-W22
- WEG FinFan Mtr, 3 Ph, TEFC, 30 HP, 1765 rpm, 286T 03018ST3QIERB286T-W
- WEG Mtr, 3ph, 100hp, 3555,460V, 404/5TS, Eff 94.1 10036ST3QIE405TS-W22
- WEG Motor, 3 Ph, 25hp, 3555,575V, 284TS, Eff 92.4 02536ET3H284TS-W22
- WEG Mtr, 3 Ph, 60 HP, 1775,460V, 364/5T, Eff 95.0 06018ST3QIE364T-W22
- WEG Motor, 3-Phase, 200 HP, RPM 3575,445/7TS 20036EG3G447TS-W22
- Weg General Purpose AC Motors