GP Mtr, 3 Ph, ODP, 30 HP, 3540 rpm, 284TS

WEG| Zoro #: G2304556| Mfr #: 03036OT3H284TS

$1604.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 3540Nominal Efficiency: 92.4%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304556 Mfr #: 03036OT3H284TS
Motor Shaft Design: KeyedNameplate RPM: 3540
Nominal Efficiency: 92.4%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 30
Frame: 284TSFrame Material: Cast Iron
RPM Range: 3001-3600Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
CC Number: CC029AVoltage Compatibility: 575
Shaft Length: 3-1/4"RPM Group: 3001-3600
Item: General Purpose MotorLength Less Shaft: 18-3/4"
Standards: UL, CSA, CEMotor Mounting Type: Rigid Base
No. of Speeds: 1Phase: 3
Voltage: 575Green Certification or Other Recognition: NEMA Premium Rated
Motor Design: 3-PhaseFull Load Amps: 28.2
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Efficiency Group: NEMA Premium EfficientShaft Dia.: 1-5/8"
Hz: 60Manufacturers Warranty Length: 3 yr.
Motor Service Factor: 1.15Overall Length: 22"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: Horizontal
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Open Dripproof, 30 HP, Nameplate RPM 3540, 284TS Frame, Voltage 575, 60 Hz, 3 Phase, 28.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 22 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews