GP Mtr, 3 Ph, ODP, 50 HP, 1775 rpm, 326T

WEG| Zoro #: G1622695| Mfr #: 05018OT3H326T

$2404.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1775Nominal Efficiency: 94.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622695 Mfr #: 05018OT3H326T
Motor Shaft Design: KeyedNameplate RPM: 1775
Nominal Efficiency: 94.5%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 50
Frame: 326TFrame Material: Cast Iron
RPM Range: 1701-1800Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
CC Number: CC029AVoltage Compatibility: 575
Shaft Length: 5-1/4"RPM Group: 1701-1800
Item: General Purpose MotorLength Less Shaft: 22-7/16"
Standards: UL, CSA, CEMotor Mounting Type: Rigid Base
No. of Speeds: 1Phase: 3
Voltage: 575Green Certification or Other Recognition: NEMA Premium Rated
Motor Design: 3-PhaseFull Load Amps: 49.1
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Efficiency Group: NEMA Premium EfficientShaft Dia.: 2-1/8"
Hz: 60Manufacturers Warranty Length: 3 yr.
Motor Service Factor: 1.15Overall Length: 27-11/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: Horizontal
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Open Dripproof, 50 HP, Nameplate RPM 1775, 326T Frame, Voltage 575, 60 Hz, 3 Phase, 49.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 27-11/16 In., Motor Shaft Design Keyed

Reviews